Shop All Furniture Accessories
Hastings Home
Lap Desk, Bamboo Travel Tray with Magnetic Base, Ergonomic Adjustable Top and Storage Drawer
Mfr # 130054YLW
Zoro # G801715544
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.25
- Length 21.75
- Height 8.75
- Weight 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 130054YLW
- Zoro # G801715544
- UPC # 194189645241
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width | 13.25 |
Length | 21.75 |
Height | 8.75 |
Details
Weight | 6.2 |
Description
Work on the go or have breakfast in bed with the Bamboo Lap Desk by Hastings Home. This compact tray is made of 100 Percent, all-natural bamboo that makes it durable and long lasting as well as environmentally friendly. The lap desk features an adjustable top with five different positions to be more comfortable when using a laptop or tablet, writing, reading or drawing and a magnetic base to keep it closed when not in use. It also has a storage drawer to hold office supplies, phone chargers or other small objects you may need. There is a stationary section of the desk top that provides a stable surface for taking notes or using a computer mouse. The travel table also has foldable legs for convenient storage and travel. This tray comes fully assembled, meaning you can use It'straight out of the box! This lap desk is ideal for adults, children and teens, and makes a great gift for college students.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- HASTINGS HOME Hastings Home 2 Pack Stadium Seat Cushions, Portable Padded Back Support Bleacher Chair Set (113355AVJ)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- Hastings Home Furniture Accessories