Shop All Blankets
Hastings Home
Kitchen Rack 2-Tiered Countertop Storage with 3 Side Hooks-Free Standing Organizer For Spices, Jars
Mfr # 363632DMU
Zoro # G801700571
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 7.75
- Length 13
- Weight 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 363632DMU
- Zoro # G801700571
- UPC # 194189645623
- Country of Origin China
- Category Blankets
Dimensions
Height | 16 |
Width | 7.75 |
Length | 13 |
Details
Weight | 3.35 |
Description
The 2-Tiered Kitchen Rack by Hastings Home is a practical piece for any home! With 2 shelves, as well as 3 side hooks, you can conveniently store spices, tea, condiments, jars, or cleaning products right on your countertop. This versatile organizer can also be used in the bathroom to store cosmetics, toiletries, soap, or anything else you need keep neatly put away. Made from durable chromed iron, this sturdy rack will last for years to come. This space saving organizer is an essential for any room that needs a little extra storage!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUIDECRAFT IO Blocks STEM Table (G9642)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- Hastings Home Blankets