Shop All Laundry Bags
Hastings Home
Heavy Duty Laundry Bag, Jumbo Tear Resistant Nylon Hamper with Drawstring, Storage/Travel(Navy Blue)
Mfr # 812846ZMD
Zoro # G001715184
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.25
- Width 28
- Length 0.25
- Height 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 812846ZMD
- Zoro # G001715184
- UPC # 194189589163
- Country of Origin China
- Category Laundry Bags
Dimensions
Width | 28 |
Length | 0.25 |
Height | 38 |
Details
Weight | 0.25 |
Description
The heavy duty Jumbo Laundry bag by Hastings Home will make it a breeze to transport your laundry! This bag is made from tear resistant nylon, making It'sturdy enough to hold up to approximately 40 lbs. of clothing. Ideal for people who live in apartments or dorms and need to travel with their laundry. Can also be used as a hamper liner, or even as storage for camping or athletic gear! Convenient and machine washable with a locking drawstring closure, you will never want to be without this laundry essential. CARE INSTRUCTIONS: Machine wash cold, gentle cycle, with like colors. Air dry only. Tumble dry not recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene (34105703)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- TOUGH GUY TOUGH GUY Blue 18" Floor Squeegee (1EUA7)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (29756)
- HASTINGS HOME Heavy Duty Laundry Bag Jumbo Tear Resistant Nylon Hamper Liner with Drawstring, Home/ Travel (Black) (921943FJW)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Red (G00-RRX-EBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Red (G00-RRX-HBK)
- R&B WIRE PRODUCTS Drawstring Cotton Hamper Bag Tan (669/CD)
- ECONOCO Bridal Cover, 72", Document Pocket, PK36 (BLK72)
- ARSENAL BY ERGODYNE Zippered Mesh Wash Bag 10 Pack, Black (13721)
- ECONOCO Bridal Gown Cover, White, 72", PK36 (WGS72)
- Hastings Home Laundry Bags