Shop All Patio Club Chairs & Chaise Lounges
Hastings Home
Hastings Home Zero Gravity Lounge Chairs, Set of 2
Mfr # 591202DXL
Zoro # G601776097
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25
- Height 43
- Weight 36.42
- Length 63.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 591202DXL
- Zoro # G601776097
- UPC # 194189585271
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 25 |
Height | 43 |
Length | 63.5 |
Details
Weight | 36.42 |
Description
Spend your days outdoors reclining in comfort with the set of 2 Zero Gravity Lounge Chairs from Hastings Home. These durable chairs are made with tubular steel, double bungee cords that attach the breathable textilene fabric to the frame, and padded arm rests that lock the chairs in the reclining position of your choice. The weightless anti-gravity feel, convenient side trays on each side with compartments for drinks or your cell phone, as well as the folding design, offers optimal relaxation anywhere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROMA 4 in. H X 4 in. D Clay Standard Planter Brown (0111CPZ)
- MILLER MFG Chow Hound Dog Feeder 50 LB (2315-50)
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- KOHLER Ech730 Engine -Miller (PA-ECH7303084)
- HASTINGS HOME Hastings Home Set of 2 Zero Gravity Chairs, Beige (444476HYA)
- HASTINGS HOME Hastings Home Set of 2 Zero Gravity Chairs, Black (492824QJM)
- EAST WEST FURNITURE Beasley Solid Acacia Wood Balcony Folding Arm Chair (BCMCANA)
- CLAUSTRO Tulip 3 Piece Metal Conversation Seating Set in White Satin (CL2613674)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chaise Lounge Cushion Combo, 74"L x 23”W x 3”T (62-056-LCHARC-EC)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- MANHATTAN COMFORT Spezia Freestanding Steel and Rattan Outdoor Egg Chair with Cushions in Grey (OD-HC002-GY)
- Hastings Home Outdoor Chairs