Shop All Holiday Decor
Hastings Home
Hastings Home Upright 9 foot Tree Storage Cover (Red)
Mfr # 964556EGD
Zoro # G301777059
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.25
- Length 11.25
- Width 3.25
- Weight 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 964556EGD
- Zoro # G301777059
- UPC # 194189592866
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 15.25 |
Length | 11.25 |
Width | 3.25 |
Details
Weight | 2.95 |
Description
The Upright Tree Storage Cover from Hastings Home is made of tear resistant polypropylene so it can protect your Christmas tree while it is not in use. This durable tree cover is 75-inches wide and 94-inches tall (when laid flat) and will have no problem holding an assembled artificial tree up to 9-feet tall. Simply place the bag over the top of your tree and pull the cinch cord at the bottom tight for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- HASTINGS HOME Ornament Storage Box Holiday Organizer with 75 Individual Compartments and Dividers | Green (490613CIR)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Green (577794JAW)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- TRADEMARK FINE ART Holli Conger 'Christmas Collage 3' Canvas Art, 35x47 (ALI47229-C3547GG)
- Hastings Home Holiday Decor