Shop All Sheets and Pillow Cases
Hastings Home
Hastings Home Ultra-Soft Down Alternative Pillow - King Size
Mfr # 167697UZZ
Zoro # G901733035
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Length 20
- Height 3
- Weight 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 167697UZZ
- Zoro # G901733035
- UPC # 194189581570
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 36 |
Length | 20 |
Height | 3 |
Details
Weight | 3.25 |
Description
Luxurious and hypo-allergenic, the Down Alternative Pillow will give you a comfortable nights sleep. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season. Designed for softness and support, this pillow is sure to give you sweet dreams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Navy) (698152JET)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, White) (896567SYP)
- SUPERIOR Egyptian Cotton 1500 Thread Count Solid Pillowcase Set Standard-Ivory (1500SDPC SLIV)
- Hastings Home Sheets and Pillow Cases