Shop All Floor Lamps
Hastings Home
Hastings Home Torchiere Floor Lamp with Metal Base and Frosted Glass Shade with LED Bulb (Bronze)
Mfr # 866206OQD
Zoro # G701771718
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 77
- Length 11.5
- Weight 14.9
- Width 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 866206OQD
- Zoro # G701771718
- UPC # 194189639622
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 77 |
Length | 11.5 |
Width | 11.5 |
Details
Weight | 14.9 |
Description
Brighten up your living space with the elegant Torchiere Floor Lamp by Hastings Home. With a sturdy metal base, and an upward facing frosted glass shade, the lamp provides beautiful ambient lighting for your bedroom, or home office. The lamp socket can take up to 60-watt maximum capacity. It comes with an energy saving replaceable compatible LED light bulb. This lamp has a rotary switch that can accept a 3-way light bulb not to exceed 60-watts (not included). The classic light bronze finish is an attractive touch that will nicely complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11905)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- Hastings Home Floor Lamps