Shop All Floor Lamps
Hastings Home
Hastings Home Torchiere Floor Lamp with Metal Base and Frosted Glass Shade with LED Bulb (Black)
Mfr # 465804QQG
Zoro # G201776121
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 75.5
- Length 12
- Weight 15.6
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 465804QQG
- Zoro # G201776121
- UPC # 194189639615
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 75.5 |
Length | 12 |
Width | 12 |
Details
Weight | 15.6 |
Description
Brighten up your living space with the elegant Torchiere Floor Lamp by Hastings Home. With a sturdy metal base, and an upward facing frosted glass shade, the lamp provides beautiful ambient lighting for your bedroom, or home office. The lamp comes with an energy saving replaceable LED lightbulb, and is also compatible with a 3-way 150-Watt type A bulb CFL or LED equivalent (not included) if you would like to utilize the rotary feature. The classic black finish is an attractive touch that will nicely complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Pinhole Baffle, 3001 (3001WHBB)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201Brz Economy Street Lamp - Bronze (201Brz)
- Hastings Home Floor Lamps