Shop All Floor Lamps
Hastings Home
Hastings Home Torchiere Floor Lamp Metal Base / Heat Resistant Plastic with LED Bulb (Black Finish)
Mfr # 237039PWI
Zoro # G101776115
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 77
- Length 12
- Weight 12.25
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 237039PWI
- Zoro # G101776115
- UPC # 194189639646
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 77 |
Length | 12 |
Width | 12 |
Details
Weight | 12.25 |
Description
Brighten up your living space with the dual-function Torchiere Floor Lamp by Hastings Home. With a sturdy metal base, an upward facing heat resistant plastic shade, as well as a downward facing adjustable reading light with a separate switch, the lamp provides beautiful ambient lighting for your bedroom, or home office. The lamp comes with energy saving replaceable LED bulbs for both lights. Its uplight is compatible with a 3-way 150-Watt type A bulb CFL or LED equivalent if you would lke to use the rotary feature. Its reading lamp can use a 40W max type A bulb CFL or LED equivalent. The black matte finish is an attractive touch that will nicely complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXEON LIGHTING 813 Cyclops Rchrgbl Work Light Hiviz (MAX00813)
- FEIT ELECTRIC Bulb Incan R40 Heat Flood 250W (250R40/R)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M (M50MLTLC3M)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 GRN 25PK (BU25C9X3-TGRA)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- NEWHOUSE LIGHTING FLOOR LAMP BLACK 71""H (NHFL-CH-BK)
- Hastings Home Floor Lamps