Shop All Floor Lamps
Hastings Home
Hastings Home Tiffany Style Leaf LED Floor Lamp
Mfr # 821505IRO
Zoro # G001776130
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72
- Length 15
- Weight 19.75
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 821505IRO
- Zoro # G001776130
- UPC # 194189546043
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 72 |
Length | 15 |
Width | 15 |
Details
Weight | 19.75 |
Description
This Tiffany Style Leaf Foliage LED Floor Lamp from Hastings Home adds warm ambient light in a living room, bedroom, office, or in an entryway. Designed with a stable dark brown metal base, a convenient on-off foot switch on the cord and an intricate 252-piece handcrafted stained glass inverted cone shaped shade with 15 cabochon accents, leaves and amber berries, this lamp will complement almost any style of decor. The lamp comes with an energy-efficient 9W 805 lumens LED bulb that will glow for up to 25,000 hours each before needing to be replaced.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11W)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602183)
- ILC Replacement for PHILIPS 423889 REPLACED BY (423889 REPLACED BY PHILIPS)
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- Hastings Home Floor Lamps