Shop All Lamp Sets
Hastings Home
Hastings Home Stacked Ball Table Lamp Set, Silver
Mfr # 439479ZWR
Zoro # G701776157
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.5
- Length 11
- Width 11
- Weight 8.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 439479ZWR
- Zoro # G701776157
- UPC # 194189545633
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 24.5 |
Length | 11 |
Width | 11 |
Details
Weight | 8.07 |
Description
This set of Stack Ball Table Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. Constructed of brushed silver metal, the stacked sphere-shaped bases are paired with ivory linen drum shaped fabric shades for a contemporary style perfect for your living room, entryway, bedroom, or office. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- ILC Replacement for Sylvania 15458 replacement light bulb lamp (15458 SYLVANIA)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Bronze (636021BWQ)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port, Black, PK 2 (LC2003-BLK-2PK)
- Hastings Home Lamp Sets