Shop All Lamp Sets
Hastings Home
Hastings Home Stacked 3-Piece Lamp Set, Silver
Mfr # 822677YFM
Zoro # G401776129
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 61.5
- Width 13
- Weight 18.65
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 822677YFM
- Zoro # G401776129
- UPC # 194189545794
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 61.5 |
Width | 13 |
Length | 13 |
Details
Weight | 18.65 |
Description
This 3-piece set of Stack Ball Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. Constructed of brushed silver metal, the stacked sphere-shaped bases are paired with ivory linen drum shaped fabric shades for a contemporary style perfect for your living room, entryway, bedroom, or office. Each of the two table lamps and one floor lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- POWEROPTIX Cap Light COB LED - Camo (032-92545)
- HASTINGS HOME Hastings Home Hammered Metal LED Table Lamp Set (765835DFI)
- HASTINGS HOME Table Lamps Set of 2, Modern Brushed Steel (2 LED Bulbs included) by Hastings Home (951003TQS)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- HASTINGS HOME Hastings Home Hammered Style Glass LED Lamp Set (872797WME)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Bronze (636021BWQ)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- APTITUD Crystal Double Tiered Lamps with Shades - Set of 3 (AP2064066)
- Hastings Home Lamp Sets