Shop All Storage Bins
Hastings Home
Shelf Storage Bin, 11.15 in W, 10.5 in H, 10.5 in L, Beige
Mfr # 806935AWW
Zoro # G901710708
original price:
$25.29
10% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10.5 in L x 11.15 in W x 10.5 in H
- Color Beige
- Overall Length 10.5 in
- Overall Width 11.15 in
- Overall Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 806935AWW
- Zoro # G901710708
- UPC # 194189525475
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 10.5 in L x 11.15 in W x 10.5 in H |
Overall Length | 10.5 in |
Overall Width | 11.15 in |
Overall Height | 10.5 in |
Width | 11.15 in |
Length | 10.5 in |
Height | 10.5 in |
Details
Color | Beige |
Item | Shelf Storage Bin |
Weight Capacity | 6.04 lb |
Description
The HASTINGS HOME - 806935AWW Shelf Storage Bin is a sizable storage solution, with an overall length and height of 10.5 inches and width of 11.15 inches. These dimensions provide ample space for storing various items while maintaining a compact footprint that fits comfortably on most shelves.
This shelf storage bin comes in a neutral beige color, making it suitable for use in any office or business setting without clashing with existing decor. Its design is built to be functional yet aesthetically pleasing, providing practical organization benefits while enhancing the look of your workspace.
As an individual item, this shelf storage bin offers flexibility and can be used standalone or paired with others to create a custom storage system tailored to your needs. It's designed for compatibility with standard shelving units, allowing you to optimize your available space effectively.
In conclusion, the HASTINGS HOME - 806935AWW Shelf Storage Bin is a versatile addition to any small business looking for effective ways to organize their workspace. Its significant size coupled with its sleek design makes it not just useful but also visually appealing within any professional environment.
This shelf storage bin comes in a neutral beige color, making it suitable for use in any office or business setting without clashing with existing decor. Its design is built to be functional yet aesthetically pleasing, providing practical organization benefits while enhancing the look of your workspace.
As an individual item, this shelf storage bin offers flexibility and can be used standalone or paired with others to create a custom storage system tailored to your needs. It's designed for compatibility with standard shelving units, allowing you to optimize your available space effectively.
In conclusion, the HASTINGS HOME - 806935AWW Shelf Storage Bin is a versatile addition to any small business looking for effective ways to organize their workspace. Its significant size coupled with its sleek design makes it not just useful but also visually appealing within any professional environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray (EACSWS1836SK480)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH600CL)
- KRUEGER Therma Level Gauge, Tank 48", 2"NPT (H-2-48-S2)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- HASTINGS HOME Shelf Storage Bin, 10.6 in W, 12.5 in H, 5.4 in L, Beige (961922HGQ)
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, 6-1/2 in; 9-1/4 in L, Blue (1010002)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- INTERDESIGN ORGANIZER BIN CLEAR 4""W (64630)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (30174GREEN)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Red (30040RED)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30138RED)
- Hastings Home Storage Bins