Shop All Bar Height Stools
Hastings Home
Hastings Home Round Metal Bar Stools, 2 Pack
Mfr # 739726LXR
Zoro # G301710476
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.75
- Length 13
- Width 13
- Weight 26.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 739726LXR
- Zoro # G301710476
- UPC # 194189586148
- Country of Origin China
- Category Bar Height Stools
Dimensions
Height | 29.75 |
Length | 13 |
Width | 13 |
Details
Weight | 26.1 |
Description
Add visual interest as well as functional seating to your dining or bar area with the set of two Round Metal Bar Stools from Hastings Home. These 29.75-inch tall backless chairs are made from sturdy iron with a powder coated coffee color finish, topped with a 13-inch diameter elm wood seat stained in dark walnut and durable enough to hold up to 265-pounds each. Designed with feet rest loops around the frame and plastic feet on each leg to protect your flooring, these pub height stools have the right combination of modern style with vintage farmhouse and industrial undertones that fit an array of home decor types.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- VERSARE Hush Panel Post Kit (1850106)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- HASTINGS HOME Swivel Bar Stool, Adjustable Backless, Counter Height Kitchen, Metal with Elm Wood, Accent Furniture (827460JOY)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- FLASH FURNITURE 30'' High Backless Clear Coated Metal Indoor Barstool, Square Seat, PK4 (4-XU-DG-TP0004-30-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950GRN 1950- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1950GRN)
- MANHATTAN COMFORT Kingsley Barstool in Camel and Dark Walnut (Set of 2) (2-BS012-CL)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-MW RTA Covington Rush Seat Stool- 29 Inch High Finish (2663-RTA-MW)
- Hastings Home Bar Height Stools