Shop All Blankets
Hastings Home
Hastings Home Rose Heavy Thick Plush Mink Blanket - 8 pound
Mfr # 133522TEJ
Zoro # G701700589
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 74
- Length 91
- Height 0.5
- Weight 9.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 133522TEJ
- Zoro # G701700589
- UPC # 194189533920
- Country of Origin China
- Category Blankets
Dimensions
Width | 74 |
Length | 91 |
Height | 0.5 |
Details
Weight | 9.83 |
Description
Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With a beautiful floral design in rich colors, you won't have to compromise comfort for style. Fits generously over twin, full and queen sized beds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- GLOBAL INDUSTRIAL High Back Gaming Chair, Bonded Leather, Black/Gray (695853GY)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- MILANO MILLS Imperial Coverlet, Creamy Blue-Fl (9025011-IB)
- Hastings Home Blankets