Shop All Other Small Engine Parts
Hastings Home
Hastings Home Rolling Christmas Tree Storage Duffel Bag- For 9 FT Artificial Trees- Green Canvas
Mfr # 740910DUQ
Zoro # G001715382
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Weight 5.85
- Length 25
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 740910DUQ
- Zoro # G001715382
- UPC # 194189592835
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Height | 6 |
Length | 25 |
Width | 12 |
Details
Weight | 5.85 |
Description
The Rolling Christmas Tree Bag from Hastings Home has three roller blade style wheels that allow you to transport your disassembled 9-foot tree to its storage location with ease. The soft-sided canvas bag is lined with moisture resistant PVC so it can protect your artificial Christmas tree, holiday inflatables and decorations after the season. Designed with heavy-duty handles, zippers, and an interior strap for binding your tree within the bag, this durable storage bag is built to keep your decorations looking fresh for years!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Dual Element Air Filter, 5 Pack of 30-406 (30-805)
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-025)
- STENS Trimmer Head Eyelet For Red Max 512549801, 527719801, T318915191 (385-224)
- BIRD-X Bird Repeller, Electronic, 110dB, 12W (SBXP-PRO-1)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag for 9 feet Artificial Trees | Green Canvas (692622UCA)
- HASTINGS HOME Christmas Tree Storage Bag up to 12 Foot Artificial Trees, Protects Decorations from Damage (Red (323167TLU)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag for 9 feet Artificial Trees | Red Canvas (705328EBF)
- HASTINGS HOME Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Silver Gray) (289120OQM)
- KOHLER Clamp Muffler (24 237 13-S)
- BRIGGS & STRATTON Starter Handle & Rope (699334)
- MTD Short Block Asm (753-08326)
- Hastings Home Other Small Engine Parts