Shop All Bath Towels
Hastings Home
Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Seafoam
Mfr # 984649RDG
Zoro # G501700932
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54
- Length 27
- Weight 3.2
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 984649RDG
- Zoro # G501700932
- UPC # 194189637390
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 54 |
Length | 27 |
Height | 0.25 |
Details
Weight | 3.2 |
Description
Pure 100 Percent cotton terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece Ribbed Towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- HASTINGS HOME 6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) (523773KRS)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - White and Silver (315825MVZ)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- HASTINGS HOME Combed Cotton Rice Weave 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths |Silver Gray (328054KBU)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- Hastings Home Bath Towels