Shop All Bath Towels
Hastings Home
Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Bone
Mfr # 341382NGZ
Zoro # G201700942
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54
- Length 27
- Weight 3.15
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 341382NGZ
- Zoro # G201700942
- UPC # 194189637314
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 54 |
Length | 27 |
Height | 0.25 |
Details
Weight | 3.15 |
Description
Pure 100 Percent cotton terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece Ribbed Towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- MAYLINE Personal Computer Workstation, Gray Base (948MEC)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- ROBOT COUPE Safety Rod Assembly (39214)
- HASTINGS HOME 6 Piece Bathroom Towel Set | Luxurious Spa Quality |100 Percent Cotton | Machine Washable (Green) (145399PTV)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Silver/Black) (885273DSW)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Silver/Black) (398212HUV)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Bone (294370ARS)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- Hastings Home Bath Towels