Shop All Holiday Decor
Hastings Home
Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green
Mfr # 328009HQH
Zoro # G401777331
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.5
- Height 2
- Width 13
- Weight 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 328009HQH
- Zoro # G401777331
- UPC # 194189590855
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 20.5 |
Height | 2 |
Width | 13 |
Details
Weight | 3.75 |
Description
Storing your ornaments has never been easier than with the Premium 48 Christmas Ornament Organizer from Tiny Tims Totes.Offering a space saving design with stackable storage capability, it is the perfect solution for your ornament needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Green (577794JAW)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- HASTINGS HOME Ornament Storage Box Holiday Organizer with 75 Individual Compartments and Dividers | Green (490613CIR)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- Hastings Home Holiday Decor