Shop All Lamp Sets
Hastings Home
Hastings Home Pineapple Buffet Lamps - Set of 2
Mfr # 247202CVC
Zoro # G501776135
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Length 12
- Width 12
- Weight 8.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 247202CVC
- Zoro # G501776135
- UPC # 194189545763
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 30 |
Length | 12 |
Width | 12 |
Details
Weight | 8.85 |
Description
This set of 2 Pineapple Buffet Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home, The antique ivory candlestick style bases are paired with soft blush hexagon shaped fabric shades for a plantation style that's perfect for your living room, entryway, bedroom, or office, Each of the sturdy cast resin lamps comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY LED 2AA ValueLite (65-090)
- DUAL-LITE Emergency, LED, Lght, Self-Diagnostics, Unv (CU2SQSD)
- ILC Replacement for Osram Sylvania F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO OSRAM SYLVANIA)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- Hastings Home Lamp Sets