Shop All Serving Plates and Bowls
Hastings Home
Hastings Home Picnic Pop-Up Outdoor Food Covers- Set of 3
Mfr # 606459IXE
Zoro # G401776228
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Weight 1
- Height 7.75
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 606459IXE
- Zoro # G401776228
- UPC # 194189644190
- Country of Origin United States
- Category Serving Plates and Bowls
Dimensions
Length | 16 |
Height | 7.75 |
Width | 16 |
Details
Weight | 1 |
Description
Bugs in the pasta salad is an instant picnic ruiner. Keep those pesky flies out of your food with the Pop Up Food Covers. Three different sizes allow you to keep dishes of all sorts bug free. Easily pop open and fold closed for storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE CECCO De Cecco No. 74 Orzo 1lbs, PK20 (VSA0074)
- SEPG Safe-T-Fresh Sandwich Wedges, 288PK (EGS357276)
- WHIRLPOOL Burner Knob (74010205)
- ENCORE Repair Kit Cold (KL34-Y006)
- HASTINGS HOME 10-piece Glass Food Storage Containers with Snap Lids, Bowl Sizes for Storage, Mixing, Serving (Black) (279676CSS)
- FINELINE SETTINGS Fineline Settings 5160-BK Black 160 oz. PET Serving Bowl (5160-BK)
- CRESTWARE Rimmed Soup Bowl, 12 oz., Ceramic Bone White PK24 (CM61)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (KL20025)
- KESSEBOHMER Lazy Susan Kidney 28D Shelves Only Chrome/Maple ORDER POST SEPARATELY, 2PK (2501190005)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- CAMBRO Nappie Bowl, 5 1/4 in Dia, 15.3 oz (EA50CW110)
- Hastings Home Serving Plates and Bowls