Shop All Ovens and Ranges
Hastings Home
Hastings Home Neon Man Cave Sign - LED Light
Mfr # 693051UCB
Zoro # G501700727
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Height 10
- Length 19
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 693051UCB
- Zoro # G501700727
- UPC # 194189545947
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 1 |
Height | 10 |
Length | 19 |
Details
Weight | 2 |
Description
The Hastings Home LED "Man Cave" Sign is a fun decor piece for your home or business! With a vintage inspired design, this eye-catching electric sign features colorful text and even has an optional moving light function. Equipped with energy saving LED lights, this sign can last for up to 100,000 hours of use. With both triangle hooks on the back and a metal hanging cord included, you can easily install this vibrant piece in your garage, basement, kitchen or bar!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Blower Assembly - 115V (300094-CLE)
- GREEN RABBIT HOLDINGS QUAKER Instant Oatmeal Maple & Brown Sugar Packets, 40 Count (22000754)
- ATLAS METAL Lid Handle (6043)
- SERTEK 8X8 Air Filter (7000732-8)
- HASTINGS HOME Hastings Home 1800W Induction Cooktop, Single (452251YSN)
- NUTRICHEF Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5 (PKCRM08.5)
- COOKING PERFORMANCE GROUP CPG-SP-18-N Natural Gas Stock Pot Range - 80000 BTU (351CPGSP18N)
- CUSIMAX Electric Portable Indoor Smokeless GrillBlue (CMRG-200L)
- CHOICE Portable 3-Piece Cooking Kit with Single Brass Burner Butane Range & Pan - 8000 BTU (472BR1800KT)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- CAMP CHEF OUTDR PIZZA OVEN 14in. (PZ30D)
- Hastings Home Ovens and Ranges