Shop All LED Message Displays
Hastings Home
Hastings Home Neon Happy Hour Sign - LED Light
Mfr # 834835UQF
Zoro # G201777272
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Height 10
- Width 1
- Weight 2.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 834835UQF
- Zoro # G201777272
- UPC # 194189545954
- Country of Origin China
- Category LED Message Displays
Dimensions
Length | 19 |
Height | 10 |
Width | 1 |
Details
Weight | 2.16 |
Description
The Hastings Home LED "Happy Hour" Sign is a fun decor piece for your home or business! With a vintage inspired design, this eye-catching electric sign features colorful text and even has an optional moving light function. Equipped with energy saving LED lights, this sign can last for up to 100,000 hours of use. With both triangle hooks on the back and a metal hanging cord included, you can easily install this vibrant piece in your garage, basement, kitchen or bar!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1518B/8M)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TAPCO Horizontal Traffic Signal Light (143467)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- Hastings Home LED Message Displays