Shop All Desk Lamps
Hastings Home
Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver
Mfr # 792447ERT
Zoro # G401776143
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41
- Length 1.325
- Width 3.325
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 792447ERT
- Zoro # G401776143
- UPC # 194189639479
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 41 |
Length | 1.325 |
Width | 3.325 |
Details
Weight | 1.25 |
Description
This adjustable Hastings Home Strip LED Clamp Lamp is ideal for reading, writing or working on your laptop. The contemporary styling of this lamp makes it a great addition to any home or office. The flexible neck enable direct light wherever you need it. This streamlined lamp features energy-efficient LED bulbs that produce bright, targeted light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT CordlessCorded 20 LED Flood Light Bare (MAKDML805)
- ILC Replacement for Lights OF America Fcl30ex-l-ll (2630b) replacement light bulb lamp (FCL30EX-L-LL (2630B) LIGHTS OF AMERICA)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home/Office Lamp, Silver (447856BBU)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- HASTINGS HOME Hastings Home Tiffany Style Bankers LED Desk Lamp (149317ZGW)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Black (469073SKS)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- Hastings Home Desk Lamps