Shop All Folding Chairs
Hastings Home
Hastings Home Metal Folding Chairs, 2 Pack, Silver
Mfr # 636429YUM
Zoro # G501777507
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.5
- Length 18
- Weight 20.8
- Height 30
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 636429YUM
- Zoro # G501777507
- UPC # 194189592316
- Country of Origin China
- Category Folding Chairs
Dimensions
Width | 18.5 |
Length | 18 |
Height | 30 |
Details
Weight | 20.8 |
Style | Folding Chair |
Description
The set of two Metal Folding Chairs from Hastings Home allows you to add extra seats whenever you need them and can be folded down for convenient storage. Featuring a padded seat with 0.5-inch thick foam covered in a black faux leather looking vinyl, built-in footrest bars and a contoured back rest, these portable chairs provide a comfortable place to sit for guests of all ages. Each folding seat is constructed with 18 gauge, 22mm diameter brushed silver colored steel tube that can support up to 225-pounds, have plastic leg caps to protect your flooring and can collapse to 2.5-inches thick for compact storage until the next time additional seating is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES #6 X 5/8In. Black Square Drive Type 17 Coarse Thread Flat Head Screw Sold By The Box (6X580QB-BLK)
- TRADEMARK FINE ART Jason Bullard 'Floral 6' Canvas Art, 22x32 (ALI34247-C2232GG)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- FLASH FURNITURE Black Plastic Folding Chair (2-RUT-I-BLACK-GG)
- FLASH FURNITURE Twisted Folding Chair, Citron (HF3-CITRON-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-GREY-GG)
- FLASH FURNITURE Black Coffee Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- FLASH FURNITURE Black Vinyl Folding Chair (4-YB-YJ806H-GG)
- Hastings Home Seating