Shop All Folding Chairs
Hastings Home
Hastings Home Metal Folding Chairs, 2 Pack, Black
Mfr # 573572ZUY
Zoro # G001777397
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Weight 19.9
- Width 18.5
- Length 18
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 573572ZUY
- Zoro # G001777397
- UPC # 194189592309
- Country of Origin China
- Category Folding Chairs
Dimensions
Height | 30 |
Width | 18.5 |
Length | 18 |
Details
Weight | 19.9 |
Style | Folding Chair |
Description
The set of two Metal Folding Chairs from Hastings Home allows you to add extra seats whenever you need them and can be folded down for convenient storage. Featuring a padded seat with 0.5-inch thick foam covered in a black faux leather looking vinyl, built-in footrest bars and a contoured back rest, these portable chairs provide a comfortable place to sit for guests of all ages. Each folding seat is constructed with 18 gauge, 22mm diameter steel tube that can support up to 225-pounds, have plastic leg caps to protect your flooring and can collapse to 2.5-inches thick for compact storage until the next time additional seating is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- FLASH FURNITURE Blue Plastic Folding Chair (8-LE-L-4-BL-GG)
- FLASH FURNITURE 3Pack Brown Rattan Patio Chair with Dark Red Frame (3-SDA-AD632009D-1-GG)
- BETTERBEDS Vinyl Upholstered Premium Folding Chair Dark Midnight Blue with Blue Frame- Set of 4 (BE410694)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12" Seat Height, PK10 (10-YU-YCX-001-NAT-GG)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- FLASH FURNITURE 4 Pack Commercial Aluminum Restaurant Stack Chair (4-TLH-015-GG)
- FLASH FURNITURE Chair, Metal Folding, Red, Double Braced (BD-F002-RED-GG)
- Hastings Home Seating