Shop All Wall Art & Decor
Hastings Home
Hastings Home Metal and Wood Wall Hanging Panel
Mfr # 623672QCK
Zoro # G601776912
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 4
- Length 12.5
- Width 0.44
- Height 30.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 623672QCK
- Zoro # G601776912
- UPC # 194189624109
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 12.5 |
Width | 0.44 |
Height | 30.75 |
Details
Weight | 4 |
Description
The Metal and Wood Wall Hanging Panel from Hastings Home is bolstered with graceful openwork details that elegantly scroll from end to end for a look that is artful and feminine. Handcrafted from metal and fir wood with an antique finish, this geometrically abstract art piece can be used to complement an elevated rustic ensemble in the office, as a stylish addition to your bathroom aesthetic, or placed above your living room mantel along with similar pieces for a chic focal point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 19" to 22-1/2", Black (LLR90040)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Metal Cutout, Live Laugh Love Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (727672ROB)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- DEKORRA Artificial Rock Model, Sandstone - Landscape (118-SS)
- Hastings Home Wall Art & Decor