Shop All Fireplace Tools
Hastings Home
Hastings Home Medieval Knight Fireplace Tool Set
Mfr # 415764FVV
Zoro # G201777210
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Length 8.25
- Width 4.75
- Weight 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 415764FVV
- Zoro # G201777210
- UPC # 194189604620
- Country of Origin China
- Category Fireplace Tools
Dimensions
Height | 29 |
Length | 8.25 |
Width | 4.75 |
Details
Weight | 19.5 |
Description
Add timeless style to your hearth with the Medieval Knight Fireplace Tool Set from Hastings Home. This decorative set of tools (broom, dustpan, and poker) feature finial style handles that rest on the backside of the decorative axe wielding knight for easy storage, and a durable wrought iron construction that can stand up to the heat for years to come. Whether you are reloading the wood stove, stoking a fire in the hearth, or cleaning coals out of the fireplace, this all-in-one toolset has everything you need for maintaining a fire while adding some middle ages charm to your home's decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pipe Section, 5" Dia., 4 ft. L (5E4)
- LEVITON Dimmer Switch Fan Speed Control-I Pkd (6616-1XI)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043-501)
- B & K BestAir XPANDA 20 in. W X 25 in. H X 4 in. D 13 MERV Pleated Air Filter (AXP-213-13R-2)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Stand, Black (390163STJ)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Rack, Black (202164PTZ)
- HASTINGS HOME 5-piece Fireplace Tool Set Heavy Duty Essential Tools Includes Tongs, Shovel, Broom, Poker, Stand (627444IBY)
- HY-C Stove Board, 42 in L, 32 in W, Slate Gray (L3242GT-3)
- DAGAN Dagan SHOVEL-0 Individual Hearth & Fire Pit Tool with Ball Handle - Shovel; Black (SHOVEL-0)
- DAGAN Dagan 1701 Cotton Tail Design Fireplace Tool Set; Black - 5 Piece (1701)
- WESTINGHOUSE Clear Glass Chimney Glass (83070)
- Hastings Home Fireplaces & Stove Heaters