Shop All Blankets
Hastings Home
Hastings Home Luxury Long Haired Faux Fur Throw - Black
Mfr # 466400PLR
Zoro # G101733064
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 50
- Weight 3.66
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 466400PLR
- Zoro # G101733064
- UPC # 194189634726
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 50 |
Height | 0.25 |
Details
Weight | 3.66 |
Description
Take a walk on the wild side with this stylish faux fur throw by Hastings Home. Cozy and luxurious, this chic throw is available in a variety of neutral tones that will complement any home decor. This warm, soft, and comfy throw adds a glamorous accent to any room. Keep one close by at the end of your bed, on the back of your sofa, or on your favorite reading chair for snuggling up on cold evenings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- PEARL Toddler quilt kit, Boy Bear w/ blue mink (1234-6)
- Hastings Home Blankets