Shop All Vases
Hastings Home
Hastings Home Handcrafted 20 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Black)
Mfr # 912835JYV
Zoro # G901776667
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Length 8
- Height 20
- Weight 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 912835JYV
- Zoro # G901776667
- UPC # 194189645890
- Country of Origin China
- Category Vases
Dimensions
Width | 8 |
Length | 8 |
Height | 20 |
Details
Weight | 2.25 |
Description
Accent any space with Hastings Home's whimsically modern Handcrafted 20-in Tall Natural Classic Bamboo Floor Vase, perfect as a stand-alone piece or filled with your favorite fillers, silk plants or artificial flowers. Standing 20-Inches tall, its simple curved profile is interrupted by the soft texture of the natural spun bamboo, creating a charming and exotic statement in any living space. Each Hastings Home Handmade Bamboo Vase is uniquely hand spun out of sustainable, lightweight bamboo, leaving minimal differences of each piece. Bamboo is relatively lightweight, yet dense and therefore very durable, requiring little to no maintenance, providing your home and dining room with decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Burgundy (9108-B)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, Black 5 Inch (QI004366.L.BK)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 5 Inch (QI004366.L.WT)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, PK 3 (QI003484.3)
- UNIQUEWISE Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, PK 2 (QI004180.2)
- UNIQUEWISE Metal Floor Vase Centerpiece Home Decoration for Dried Flower and Artificial Floral Arrangements (QI004521)
- Hastings Home Vases