Shop All Vases
Hastings Home
Hastings Home Handcrafted 20 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Black)
Mfr # 524893HOC
Zoro # G201776367
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Weight 2.4
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 524893HOC
- Zoro # G201776367
- UPC # 194189645913
- Country of Origin China
- Category Vases
Dimensions
Length | 8 |
Width | 8 |
Height | 20 |
Details
Weight | 2.4 |
Description
Accent any space with Hastings Home's whimsically modern Handcrafted 20-in Tall Black Classic Bamboo Floor Vase, perfect as a stand-alone piece or filled with your favorite fillers, silk plants or artificial flowers. Standing 20-Inches tall, its simple curved profile is interrupted by the soft texture of the natural spun bamboo, creating a charming and exotic statement in any living space. Each Hastings Home Handmade Bamboo Vase is uniquely hand spun out of sustainable, lightweight bamboo, leaving minimal differences of each piece. Bamboo is relatively lightweight, yet dense and therefore very durable, requiring little to no maintenance, providing your home and dining room with decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5910T)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- HASTINGS HOME Hastings Home Handcrafted 20 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Black) (912835JYV)
- KOSTA BODA Mirage Medium Vase - Blue Amber (7040705)
- SPI HOME SPI Home 21099 15.50 x 18 x 8.50 in. Bunny Gardeners Pot Holder (21099)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Gold Small (QI003889.GD.S)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Silver Small (QI003889.SI.S)
- Hastings Home Vases