Shop All Lamp Sets
Hastings Home
Hastings Home Greek Key Table and Floor Lamps - Set of 3, Silver
Mfr # 751275DRL
Zoro # G801776118
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 64
- Length 16
- Width 16
- Weight 26.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 751275DRL
- Zoro # G801776118
- UPC # 194189545848
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 64 |
Length | 16 |
Width | 16 |
Details
Weight | 26.63 |
Description
This set of 3 Greek Key Table and Floor Lamp Set from Hastings Home illuminate your space while adding a touch of elegance to your home, Designed in an antique silver finish with a slim silhouette and an intricate tripod Greek key style at the base, these beautiful lamps are paired with ivory drum shaped fabric shades for a modern style that's perfect for your living room, entryway, bedroom, or office, Each of the two table lamps and one floor lamp come with energy-efficient 9W 805 lumens LED bulbs that will brighten your room for up to 25,000 hours before needing to be replaced,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60540)
- SATCO 10 W CA7 Incandescent - Clear - 1500 Hours - 80L - Candelabra Base - 120V (S3272)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- SIMPLE DESIGNS Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2 (LT2016-IVY-2PK)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- Hastings Home Lamp Sets