Shop All Lamp Sets
Hastings Home
Hastings Home Greek Key Lamps - Set of 2, Silver
Mfr # 122511EJF
Zoro # G301776168
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.75
- Width 14
- Weight 10.14
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 122511EJF
- Zoro # G301776168
- UPC # 194189545770
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 28.75 |
Width | 14 |
Length | 14 |
Details
Weight | 10.14 |
Description
This set of 2 Greek key table lamps from Hastings Home illuminates your space while adding a touch of elegance to your home, designed in an antique silver finish with a slim silhouette and an intricate tripod Greek key at the base, these beautiful lamps are paired with ivory drum shaped fabric shades for a modern style that's perfect for your living room, entryway, bedroom, or office, each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- TCP LED, 12W, DIM, 27KNFL Blk, PAR30, SN N Flood (LED12P30SD27KNFLB)
- ILC Replacement for Venture Lighting V90h5832 1 Pack (V90H5832 VENTURE LIGHTING)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Bronze (636021BWQ)
- HASTINGS HOME Hastings Home Hammered Style Glass LED Lamp Set (872797WME)
- HASTINGS HOME Hastings Home Openwork Curved Lamps - Set of 3 (503977TVC)
- HASTINGS HOME Table Lamps Set of 2, Modern Brushed Steel (2 LED Bulbs included) by Hastings Home (951003TQS)
- HASTINGS HOME Hastings Home Hammered Metal LED Table Lamp Set (765835DFI)
- Hastings Home Lamp Sets