Shop All Floor Lamps
Hastings Home
Hastings Home Gooseneck Daylight Floor Lamp, Black
Mfr # 607161MNQ
Zoro # G601776110
original price:
$51.95
5% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 72
- Length 10.25
- Weight 11.35
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 607161MNQ
- Zoro # G601776110
- UPC # 194189591944
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 72 |
Length | 10.25 |
Width | 8.5 |
Details
Weight | 11.35 |
Description
The Natural Daylight Floor Lamp from Hastings Home has a bendable gooseneck so you can adjust the light where you need it while reading a book, sewing, crafting, or performing a work task. The full spectrum replaceable 27W CFL bulb produces 1300 lumens and a color temperature of 6400K, which is as close to natural daylight as an electric light can get. Designed to suit any home decor, this modern lamp is ideal for office, living room, bedroom, and hobby use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Metal Baffle Wall Wash Trim (ELM45W)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- NUVO 1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head (60-517)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- QUOIZEL Larissa Floor Lamp (TF879F)
- Hastings Home Floor Lamps