Shop All Ottomans
Hastings Home
Hastings Home Folding Outdoor Bench- Scroll Design
Mfr # 221932KAK
Zoro # G401715340
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 30.87
- Height 37
- Length 41
- Width 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 221932KAK
- Zoro # G401715340
- UPC # 194189586513
- Country of Origin United States
- Category Ottomans
Dimensions
Height | 37 |
Length | 41 |
Width | 16.75 |
Details
Weight | 30.87 |
Description
The decorative scrolling pattern of the Folding Outdoor Bench from Hastings Homes can add some style to your personal patio, garden, or front porch. This classic patio bench features a durable powder-coated steel frame for strength, a convenient folding design for compact storage during the winter months, and a whimsical scrollwork back rest. The 41-inch long bench can comfortably seat 2 adults with a maximum weight capacity of 600-pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Barber Street Lemon Lime Odor Masking Candle (71002)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Black Upholstery (NP1401)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- BAXTON STUDIO Iglehart Royal Blue Velvet Upholstered Tufted Cocktail Ottoman (154-9363)
- BAXTON STUDIO Brette Charcoal Upholstered Brown Wood Storage Bench Ottoman (155-9107)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (197-12226-ZORO)
- FABULAXE Modern Round Velvet Fabric Standard Ottoman Stool with Gold Base, Black (QI004323.BK)
- Hastings Home Ottomans