Shop All Blankets
Hastings Home
Hastings Home Floral Etched Fleece Blanket with Sherpa-F/Q-Teal
Mfr # 348720NTQ
Zoro # G601700566
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 90
- Length 86
- Height 1
- Weight 5.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 348720NTQ
- Zoro # G601700566
- UPC # 194189634740
- Country of Origin China
- Category Blankets
Dimensions
Width | 90 |
Length | 86 |
Height | 1 |
Details
Weight | 5.02 |
Description
Cuddle up on a cold winter's night with the Floral Etched Fleece Blanket with Sherpa from Hastings Home. This luxuriously soft flannel-like fleece blanket featuring a stylish and elegant imprinted floral motif and sherpa backing will keep you feeling warm and cozy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Niya Christine 'Kitty in Repose' Canvas Art, 14x19 (IC00581-C1419GG)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- Hastings Home Blankets