Shop All Lamp Sets
Hastings Home
Hastings Home Faceted Crystal Lamps - Set of 2
Mfr # 797569KOP
Zoro # G801776149
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Length 11
- Width 11
- Weight 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 797569KOP
- Zoro # G801776149
- UPC # 194189545749
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 24 |
Length | 11 |
Width | 11 |
Details
Weight | 9.2 |
Description
This set of two Faceted Crystal Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. Designed with clear faceted crystal glass on a brushed silver metal base and stem, these beautiful lamps are paired with ivory linen drum shaped fabric shades for a traditional style perfect for your living room, entryway, bedroom, or office. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-SL27WH LED Security Light Wall Pack, 27W, 4000 CCT, 2240 Lumens, 82 CRI, White (LED-SL27WH)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- DORCY Lantern, Floating, Flex Battery System (41-2079)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- Hastings Home Lamp Sets