Shop All Exercise Equipment
Hastings Home
Hastings Home End Table | Stackable Minimalist Modular Cube Accent Table for Home or Office (White)
Mfr # 523253KBV
Zoro # G301771729
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75
- Width 15.75
- Height 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 523253KBV
- Zoro # G301771729
- UPC # 194189601827
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 15.75 |
Width | 15.75 |
Height | 15.75 |
Details
Weight | 17.33 |
Description
The Minimalist Cube End Table from Hastings Home hold up to 22-pounds on its tabletop while the open design offers storage space for books, collectibles, photo frames and accent pieces. This versatile contemporary looking modular cube can be used as an end table, alongside a second unit to create a coffee table, or stacked to create a shelf using braces (not included). Constructed of durable MDF wood with a chic white veneer, this durable side table assembles in minutes with the provided hardware and will be ready to enhance your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- BRIGGS & STRATTON Hose Connector (692317)
- STENS Heavy-Duty Flat Idler / Scag 36" 48" Gear Drive / 481048 280-416 (280-416)
- A.R. NORTH AMERICA Pump, 4/2000 1750RPM (7922)
- HASTINGS HOME Set of 4 Resistance Bands Exercise Loops for Fitness, Muscle Toning, Stretching, Physical Therapy (878888EOE)
- GOFIT Push-Up Bar (GF-PUB)
- GOFIT Elastic Wrist Strap (GF-EWS)
- HD HD SYSC783 W Folding Shelf Bracket (SYSC783 W)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Round, 6" Dia. x 36, Case of 12 (30-2280-12)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- Hastings Home Exercise Equipment