Shop All Floor Lamps
Hastings Home
Hastings Home Electric Panini Press – Indoor Grill
Mfr # 129946ZMD
Zoro # G401771704
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Length 9.5
- Weight 3.35
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 129946ZMD
- Zoro # G401771704
- UPC # 194189589576
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 3 |
Length | 9.5 |
Width | 10.5 |
Details
Weight | 3.35 |
Description
Grill up healthy meals anytime with the Hastings Home Panini Press! This convenient countertop grill is perfect for cooking meat and veggies or for toasting sandwiches, while the nonstick surface of the heating plates makes clean up a snap. The panini press also comes with two grease catchers and a cleaning brush included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2243 replacement light bulb lamp (S2243 SATCO)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- Hastings Home Floor Lamps