Shop All Lamp Sets
Hastings Home
Hastings Home Distressed Gold Table Lamps- Set of 2
Mfr # 879172FZR
Zoro # G101776139
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Length 13
- Width 13
- Weight 9.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 879172FZR
- Zoro # G101776139
- UPC # 194189545626
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 27 |
Length | 13 |
Width | 13 |
Details
Weight | 9.12 |
Description
This set of Distressed Gold Table Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. Their modern rustic curved bases are paired with natural linen drum shaped fabric shades for a transitional style perfect for your living room, entryway, bedroom, or office. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Osram Sylvania, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- HALO Sld6Xjb Led (SLD606840WHJB)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Batteries And Light Bulbs F120T12/D/Ho, 10PK (F120T12/D/HO)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Bronze (636021BWQ)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- Hastings Home Lamp Sets