Shop All Table Lamps
Hastings Home
Hastings Home Cylinder LED Table or Bedside Lamp
Mfr # 449735HEV
Zoro # G101776153
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17
- Width 9
- Weight 3.2
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 449735HEV
- Zoro # G101776153
- UPC # 194189545909
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17 |
Width | 9 |
Length | 9 |
Details
Weight | 3.2 |
Description
This Cylinder LED Table Lamp from Hastings Home adds warm ambient light great for sleeping or reading in your bedroom, dorm room, living room, office, or kid's room, The Y-shaped wooden base boasts 3 columns that holds a textured natural linen colored cylinder drum shade for a look that will complement rustic, modern farmhouse, or mid-century style decor, The lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- HASTINGS HOME LED Uplight Table Lamp with Silver Mercury Finish, Embossed Trellis Pattern and LED Light Bulb (809486AYI)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- DESIGN TOSCANO Monkey Business Sculptural Table Lamp (KY7955)
- ALL THE RAGES All The Rages LT2008-ORG Ceramic Globe Table Lamp - Orange (LT2008-ORG)
- PATIO LIVING Patio Living Concepts 20784 Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body; antique beige linen Sunbrella shade fabric - Bisque (20784)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- Hastings Home Table Lamps