Shop All Lamp Sets
Hastings Home
Hastings Home Crystal Square Candlestick Lamp Set
Mfr # 378811IGO
Zoro # G901776148
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.5
- Width 11
- Length 11
- Weight 11.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 378811IGO
- Zoro # G901776148
- UPC # 194189545725
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 24.5 |
Width | 11 |
Length | 11 |
Details
Weight | 11.95 |
Description
This set of Crystal Square Candlestick Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. Designed with a candlestick body and base of clear faceted crystal glass on a brushed silver stem, these beautiful lamps are paired with ivory linen square shaped fabric shades for a traditional style perfect for your living room, entryway, bedroom, or office. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS INC LMPHLDR BRASS SHELL 600V (8876)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- ILC Replacement for Nikon Black Zoom Slit Lamp replacement light bulb lamp (BLACK ZOOM SLIT LAMP NIKON)
- ILB GOLD Bulb, Halogen Quartz Tungsten Mr Mr20, Replacement For Donsbulbs, 75Mr20/Gu10F (75MR20/GU10F)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- FLASH TECHNOLOGY FLASHTUBE LAMPS AND BULB (8384329)
- Hastings Home Lamp Sets