Shop All Lamp Sets
Hastings Home
Hastings Home Crystal LED Table Lamp Set
Mfr # 770875POZ
Zoro # G501776166
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Length 12
- Width 12
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 770875POZ
- Zoro # G501776166
- UPC # 194189545718
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 28 |
Length | 12 |
Width | 12 |
Details
Weight | 9 |
Description
This set of Crystal LED Table Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home, Designed with a candlestick body of clear faceted crystal glass on a brushed silver stem and base, these beautiful lamps are paired with ivory linen drum shaped fabric shades for a blend of modern and traditional style perfect for your living room, entryway, bedroom, or office, Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 275 lm lm (68794)
- PHILIPS T8 direct wire LED lamp (9.9T8/COR/48-840/MF16/G/DIM 25/1)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- COAST CUTLERY PolySteel 200 Focusing Flashlight (PolySteel 200)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Bronze (636021BWQ)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- Hastings Home Lamp Sets