Shop All Lamp Sets
Hastings Home
Hastings Home Crystal Column Lamps - Set of 2
Mfr # 344006SPJ
Zoro # G401776150
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21
- Width 12
- Weight 8.6
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 344006SPJ
- Zoro # G401776150
- UPC # 194189545756
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 21 |
Width | 12 |
Length | 12 |
Details
Weight | 8.6 |
Description
This set of two Crystal Column Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. Designed with a column of clear faceted crystal glass on a brushed silver metal base and stem, these beautiful lamps are paired with ivory drum shaped fabric shades for a traditional style perfect for your living room, entryway, bedroom, or office. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- ILC Replacement for Lithonia Ps300 (PS300 LITHONIA)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Bronze (636021BWQ)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- HASTINGS HOME Hastings Home Greek Key Lamps - Set of 2, Silver (122511EJF)
- HASTINGS HOME Hastings Home Stacked 3-Piece Lamp Set, Silver (822677YFM)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- Hastings Home Lamp Sets