Shop All Bath Towel Bars and Hooks
Hastings Home
Hastings Home Clothes Drying Rack, Stainless Steel Collapsible Laundry Table to Hang Clothes
Mfr # 823758PTZ
Zoro # G901700884
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.86
- Height 42
- Width 60
- Length 23.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 823758PTZ
- Zoro # G901700884
- UPC # 194189523136
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 42 |
Width | 60 |
Length | 23.25 |
Details
Weight | 8.86 |
Description
The Clothes Drying Rack from Hastings Home features multiple areas to dry shoes, sweaters, towels, jeans, and side handles to hang shirts on hangers from. This folding laundry table is made of stainless-steel that won't rust and can be used indoors as well as outside next to a pool or hot tub. Its folding design takes up little space for compact storage when not in use and is portable to take camping, to a lake house, or in your backyard to dry linens in the sun.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In (ML232B)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041)
- JOIE Sink Strainer Bloom Flwr (41966)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GCF50)
- HASTINGS HOME Wrapping Paper Storage Box Holds 20 Rolls of 30" Gift Wrap Upright Container with Lid, Dividers, Red (791816XLA)
- HASTINGS HOME Hastings Home Ash Bucket with Lid- 4.75 Gallon (862797RNZ)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- SIMPLE SPACES Shower Rod Curved Vb 52-72In (SD-CSR-VB)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Series Bath Set, Single Post, Satin Brass (VR-SET-PH1 SB)
- KOHLER Tone Towel Ring Vibrant Brushed Moderne Brass (27428-2MB)
- MOEN Mason Double Robe Hook Satin Nickel (YB8003SN)
- Hastings Home Bath Towel Bars and Hooks