Shop All Desk Lamps
Hastings Home
Hastings Home Clamp-On Architect Lamp-Dimmable LED
Mfr # 415718ZLI
Zoro # G201776183
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5
- Length 26
- Width 7.5
- Weight 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 415718ZLI
- Zoro # G201776183
- UPC # 194189545572
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 17.5 |
Length | 26 |
Width | 7.5 |
Details
Weight | 3.4 |
Description
The Clamp-On Architect Lamp by Hastings Home is a modern minimalist-inspired light fixture offering total adjustability and excellent natural daylight LED illumination. With a maximum reach of 42-inches, this lamp can be positioned at any angle with its double-hinged rotating arm, flexible head and sturdy metal clamp that can be attached to any desk, table, or headboard up to 2.5" thick. Great for home offices, studies and nightstands, the LED light ring has a CRI of 95 and a stepless dimming switch that offers reduced eyestrain while performing just about any task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49674)
- ILC Replacement for Philips Spot ONE 30 replacement light bulb lamp (SPOT ONE 30 PHILIPS)
- JESCO STAINLESS STEEL MOUNTING CLIP-VERTICLE/HORIZONTAL for SG-LED/SGA-LED (SG-MC-VH)
- KEYSTONE T12 Electronic Ballast, KTEB-120-1-TP-EMI (KTEB-120-1-TP-EMI)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home/Office Lamp, Silver (447856BBU)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- HASTINGS HOME Hastings Home Tiffany Style Bankers LED Desk Lamp (149317ZGW)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Black (469073SKS)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- Hastings Home Desk Lamps