Shop All Holiday Decor
Hastings Home
Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas
Mfr # 430012KXH
Zoro # G801777153
original price:
$34.75
5% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Width 10
- Length 12
- Weight 2.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 430012KXH
- Zoro # G801777153
- UPC # 194189646101
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 3 |
Width | 10 |
Length | 12 |
Details
Weight | 2.57 |
Description
Clean up after the holidays is a snap with the artificial Christmas Tree Storage Bag by Hastings Home. It's as easy as placing your artificial Christmas tree in the premium canvas bag, zipping it up and safely storing it away until next year. This durable tote is 48-inches long, 24-inches wide, and 24-inches deep and will have no problem holding unassembled artificial trees up to 7.5 foot tall. This zippered bag features four 7.5-foot long adjustable straps for binding your tree, built-in outer straps for reinforcement, sturdy nylon handles for portability and is also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, this Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- HASTINGS HOME Hastings Home Tree and Wreath Storage Bag Set (898633XCK)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- HASTINGS HOME Set of 2 Christmas Tree and Wreath Storage Bags, for 9 Foot Artificial Trees and 30-inch Wreaths(Red) (143063MHJ)
- HASTINGS HOME Hastings Home Upright 9 Foot Tree Storage Cover (631914RJG)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- PERFECTPRETEND Iron Skeleton Cage with Aged Skeleton Medium Size 33 inch (PE1413068)
- Hastings Home Holiday Decor