Shop All Blankets
Hastings Home
Hastings Home Chevron 100 Percent Cotton Luxury Soft Blanket - F/Q - Blue
Mfr # 828626YMM
Zoro # G501700567
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90
- Length 90
- Height 0.5
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 828626YMM
- Zoro # G501700567
- UPC # 194189634788
- Country of Origin India
- Category Blankets
Dimensions
Width | 90 |
Length | 90 |
Height | 0.5 |
Details
Weight | 3.5 |
Description
Designed for year-round use, this cozy blanket features a trendy chevron weave for a rustic look. Extravagantly soft and luxurious, this classic cotton blanket adds an extra layer of comfort to your bed. Irresistibly soft in 100 Percent cotton, It's lightweight and breathable, making it transitional for year round warmth. Perfect for layering or as a single cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- Hastings Home Blankets