Shop All Electric Fireplaces
Hastings Home
Hastings Home Black Oval Glass Electric Fireplace with Wall Mount
Mfr # 322965USZ
Zoro # G601777032
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33.5
- Height 25.6
- Width 3.8
- Weight 35.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 322965USZ
- Zoro # G601777032
- UPC # 194189539250
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Length | 33.5 |
Height | 25.6 |
Width | 3.8 |
Details
Weight | 35.67 |
Description
Bring the beauty and warmth of a fireplace to your living space with this stunning Hastings Home Black Oval Glass Electric Fireplace with Wall Mount. Stay cozy and warm while enjoying a beautiful fire without the dangers of a real fireplace. No need for chopping wood or sweeping the chimney. Includes wall mounting hardware for easy installation and the beautiful black oval glass front panel adds a stunning modern look to your decor. With adjustable flame brightness, two different heat settings and remote control you can transform your living room into the lap of luxury.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L (SEC99AB-60C)
- TPI High Limit, 10KW, HLA (51510005)
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (12241.10 12PK)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- HASTINGS HOME 36-Inch Stainless-Steel Electric Fireplace- Wall Mount or Floor Stand- Includes Remote Control (487625SWK)
- HASTINGS HOME Electric Fireplace TV Stand up to 48" Console, Media Shelves, Remote Control, LED Flames (407347JMP)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- Hastings Home Fireplaces