Shop All Electric Fireplaces
Hastings Home
Hastings Home 50-inch Electric Fireplace- Black
Mfr # 139643QTM
Zoro # G401777102
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 64.56
- Length 50
- Height 21.7
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 139643QTM
- Zoro # G401777102
- UPC # 194189560261
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Length | 50 |
Height | 21.7 |
Width | 5.5 |
Details
Weight | 64.56 |
Description
This 50-inch Electric Fireplace by Hastings Home can heat up to 400 square feet and enhance your home décor with its sleek style and ambiance created by the glow of the LED flame. This versatile fireplace is vented at the bottom so it can be hung under a TV with 20-inches of clearance, has adjustable heat settings, a built-in time and 5 brightness levels that all can be controlled by a remote. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace also has a no heat option for year-round use without the hassle of cleaning or maintaining a chimney.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Spark Plug (SFP 2142)
- PLEASANT HEARTH Vent-Free Gas Fireplace Blower (GFB100)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- HASTINGS HOME Hastings 54 inch Home Electric Fireplace- Wall Mounted Color Changing LED Flames with Remote Control (349622YYF)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- Hastings Home Electric Fireplaces